Motion
02299279

Made in USA
02299279

#7, 1-5/16 to 1-21/32" Reamer Compatibility, Shell Reamer Arbor 3MT Morse Taper Shank, 11" OAL
MI ITEM #11673132
MFR #02299279
List Price$325.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02299279

#7, 1-5/16 to 1-21/32" Reamer Compatibility, Shell Reamer Arbor 3MT Morse Taper Shank, 11" OAL
MI ITEM #11673132
MFR #02299279

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$325.40/each for your price

Overview

Mfr description
02299279 02299279 NO.7 TAPER SH SHELL RE
  • Morse tapers refer to a a series of shanks that taper at the end so they can be mounted onto the spindle of a drill press or lathe
  • They can be quickly removed during an operation
  • The taper is approcimatly 5/8 inches per foot.

Specifications

  • Arbor Numbers
    7
  • Max Shell Reamer Diameter Comp
    1-21/32 in
  • Min Shell Reamer Diameter Comp
    1-5/16 in
  • Shank Type
    Morse Taper
  • Overall Length
    11 in
  • Shank Taper Designation
    3MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought