Motion
02299287

Made in USA
02299287

#8, 1-11/16 to 2" Reamer Compatibility, Shell Reamer Arbor 4MT Morse Taper Shank, 12" OAL
MI ITEM #11673133
MFR #02299287
List Price$343.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02299287

#8, 1-11/16 to 2" Reamer Compatibility, Shell Reamer Arbor 4MT Morse Taper Shank, 12" OAL
MI ITEM #11673133
MFR #02299287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$343.95/each for your price

Overview

Mfr description
02299287 02299287 NO.8 TAPER SH SHELL RE
  • Morse tapers refer to a a series of shanks that taper at the end so they can be mounted onto the spindle of a drill press or lathe
  • They can be quickly removed during an operation
  • The taper is approcimatly 5/8 inches per foot.

Specifications

  • Arbor Numbers
    8
  • Max Shell Reamer Diameter Comp
    2 in
  • Min Shell Reamer Diameter Comp
    1-11/16 in
  • Overall Length
    12 in
  • Shank Taper Designation
    4MT
  • Shank Type
    Morse Taper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text