Motion
02299295

Made in USA
02299295

#9, 2-1/16 to 2-1/2" Reamer Compatibility, Shell Reamer Arbor 4MT Morse Taper Shank, 13" OAL
MI ITEM #11673134
MFR #02299295
List Price$595.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02299295

#9, 2-1/16 to 2-1/2" Reamer Compatibility, Shell Reamer Arbor 4MT Morse Taper Shank, 13" OAL
MI ITEM #11673134
MFR #02299295

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$595.20/each for your price

Overview

Mfr description
02299295 02299295 NO.9 TAPER SH SHELL RE
  • Morse tapers refer to a a series of shanks that taper at the end so they can be mounted onto the spindle of a drill press or lathe
  • They can be quickly removed during an operation
  • The taper is approcimatly 5/8 inches per foot.

Specifications

  • Arbor Numbers
    9
  • Max Shell Reamer Diameter Comp
    2-1/2 in
  • Min Shell Reamer Diameter Comp
    2-1/16 in
  • Shank Type
    Morse Taper
  • Overall Length
    13 in
  • Shank Taper Designation
    4MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text