Motion
02326486

Made in USA
02326486

3/4" Reamer Diam, Spiral Flute Shell Reamer 2-1/4" OAL, #4 Arbor Compatibility, 3/8" Center Hole Diam, Left Hand Spiral, Right Hand Cut
Mi Item #11673136
MFR #02326486
Price$204.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02326486

3/4" Reamer Diam, Spiral Flute Shell Reamer 2-1/4" OAL, #4 Arbor Compatibility, 3/8" Center Hole Diam, Left Hand Spiral, Right Hand Cut
Mi Item #11673136
MFR #02326486

Mfr description
02326486 02326486 3/4 LH SP/RH CUT HSS S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.38/each

Specifications

Dimensions

  • Center Hole Diameter
    3/8 in
  • Overall Length
    2-1/4 in
  • Reamer Diameter
    3/4 in

Details

  • Arbor Number Compatibility
    4
  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • PSC Code
    3820
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)