Motion
02327328

Made in USA
02327328

1-1/2" Reamer Diam, Spiral Flute Shell Reamer 3" OAL, #7 Arbor Compatibility, 3/4" Center Hole Diam, Left Hand Spiral, Right Hand Cut
Mi Item #11673148
MFR #02327328
Price$333.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02327328

1-1/2" Reamer Diam, Spiral Flute Shell Reamer 3" OAL, #7 Arbor Compatibility, 3/4" Center Hole Diam, Left Hand Spiral, Right Hand Cut
Mi Item #11673148
MFR #02327328

Mfr description
02327328 02327328 1-1/2 LH SP/RH CUT HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.28/each

Specifications

Dimensions

  • Center Hole Diameter
    3/4 in
  • Overall Length
    3 in
  • Reamer Diameter
    1-1/2 in

Details

  • Arbor Number Compatibility
    7
  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)