Motion
02327484

Made in USA
02327484

1-3/4" Reamer Diam, Spiral Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11673152
MFR #02327484
List Price$473.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02327484

1-3/4" Reamer Diam, Spiral Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11673152
MFR #02327484

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$473.65/each for your price

Overview

Mfr description
02327484 02327484 1-3/4 LH SP/RH CUT HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Arbor Number Compatibility
    8
  • Center Hole Diameter
    1 in
  • Cutting Direction
    Right Hand
  • Flute Type
    Spiral
  • Overall Length
    3-1/2 in
  • Reamer Diameter
    1-3/4 in
  • Reamer Material
    High Speed Steel
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text