Motion
02327526

Made in USA
02327526

1-13/16" Reamer Diam, Spiral Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11673153
MFR #02327526
List Price$507.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02327526

1-13/16" Reamer Diam, Spiral Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11673153
MFR #02327526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$507.25/each for your price

Overview

Mfr description
02327526 02327526 1-13/16 LH SP/RH CUT H
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Center Hole Diameter
    1 in
  • Reamer Diameter
    1-13/16 in
  • PSC Code
    3820
  • Spiral Direction
    Left Hand Spiral
  • Flute Type
    Spiral
  • Overall Length
    3-1/2 in
  • Cutting Direction
    Right Hand
  • Arbor Number Compatibility
    8
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text