Motion
02328003

Made in USA
02328003

2" Reamer Diam, Spiral Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11673156
MFR #02328003
List Price$613.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02328003

2" Reamer Diam, Spiral Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Left Hand Spiral, Right Hand Cut
MI ITEM #11673156
MFR #02328003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$613.10/each for your price

Overview

Mfr description
02328003 02328003 2" LH SP/RH CUT HSS SH
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Specifications

  • Center Hole Diameter
    1 in
  • Reamer Diameter
    2 in
  • Spiral Direction
    Left Hand Spiral
  • Flute Type
    Spiral
  • Overall Length
    3-1/2 in
  • Cutting Direction
    Right Hand
  • Arbor Number Compatibility
    8
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text