Specifications
Dimensions
- Center Hole Diameter1-1/4 in
- Overall Length3-3/4 in
- Reamer Diameter2-1/8 in
Details
- Arbor Number Compatibility9
- Cutting DirectionRight Hand
- Flute TypeSpiral
- PSC Code3820
- Reamer MaterialHigh Speed Steel
- Spiral DirectionLeft Hand Spiral
Overview
Mfr description
02328086 02328086 2-1/8 LH SP/RH CUT HSS
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Spiral flute reamers are used in blind and through-hole operations
- They are used to bridge interrupted cuts.