Motion
02328417

Made in USA
02328417

1/8" Diam, Straight Shank, 1-1/2" Flute, Hand Reamer;Straight Flute, 3" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673169
MFR #02328417
List Price$78.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02328417

1/8" Diam, Straight Shank, 1-1/2" Flute, Hand Reamer;Straight Flute, 3" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673169
MFR #02328417

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.98/each for your price

Overview

Mfr description
02328417 02328417 1/8" HSS USA ST SHK ST
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.1250 in, 1/8 in
  • Flute Type
    Straight
  • Overall Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    1-1/2 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought