Motion
02328490

Made in USA
02328490

3/16" Diam, Straight Shank, 1-3/4" Flute, Hand Reamer;Straight Flute, 3-1/2" OAL, Right Hand Cut, High Speed Steel
Mi Item #11673173
MFR #02328490
Price$83.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02328490

3/16" Diam, Straight Shank, 1-3/4" Flute, Hand Reamer;Straight Flute, 3-1/2" OAL, Right Hand Cut, High Speed Steel
Mi Item #11673173
MFR #02328490

Mfr description
02328490 02328490 3/16" HSS USA ST SHK S
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.65/each

Specifications

Dimensions

  • Flute Length
    1-3/4 in
  • Overall Length
    3-1/2 in
  • Reamer Diameter
    0.1875 in, 3/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)