Motion
02328557

Made in USA
02328557

15/64" Diam, Straight Shank, 2" Flute, Hand Reamer;Straight Flute, 4" OAL, Right Hand Cut, High Speed Steel
Mi Item #11673176
MFR #02328557
Price$92.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02328557

15/64" Diam, Straight Shank, 2" Flute, Hand Reamer;Straight Flute, 4" OAL, Right Hand Cut, High Speed Steel
Mi Item #11673176
MFR #02328557

Mfr description
02328557 02328557 15/64" HSS USA ST SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.28/each

Specifications

Dimensions

  • Flute Length
    2 in
  • Overall Length
    4 in
  • Reamer Diameter
    0.2344 in, 15/64 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)