Motion
02328599

Made in USA
02328599

17/64" Diam, Straight Shank, 2-1/8" Flute, Hand Reamer;Straight Flute, 4-1/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673178
MFR #02328599
List Price$92.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02328599

17/64" Diam, Straight Shank, 2-1/8" Flute, Hand Reamer;Straight Flute, 4-1/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673178
MFR #02328599

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.25/each for your price

Overview

Mfr description
02328599 02328599 17/64" HSS USA ST SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    2-1/8 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Overall Length
    4-1/4 in
  • PSC Code
    5133
  • Reamer Diameter
    0.2656 in, 17/64 in
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text