Motion
02328698

Made in USA
02328698

3/8" Diam, Straight Shank, 2-1/2" Flute, Hand Reamer;Straight Flute, 5" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673183
MFR #02328698
List Price$112.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02328698

3/8" Diam, Straight Shank, 2-1/2" Flute, Hand Reamer;Straight Flute, 5" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673183
MFR #02328698

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.30/each for your price

Overview

Mfr description
02328698 02328698 3/8" HSS USA ST SHK ST
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    2-1/2 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Overall Length
    5 in
  • PSC Code
    5133
  • Reamer Diameter
    0.3750 in, 3/8 in
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text