Motion
02328839

Made in USA
02328839

19/32" Diam, Straight Shank, 3-3/8" Flute, Hand Reamer;Straight Flute, 6-3/4" OAL, Right Hand Cut, High Speed Steel
Mi Item #11673190
MFR #02328839
Price$167.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02328839

19/32" Diam, Straight Shank, 3-3/8" Flute, Hand Reamer;Straight Flute, 6-3/4" OAL, Right Hand Cut, High Speed Steel
Mi Item #11673190
MFR #02328839

Mfr description
02328839 02328839 19/32" HSS USA ST SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.78/each

Specifications

Dimensions

  • Flute Length
    3-3/8 in
  • Overall Length
    6-3/4 in
  • Reamer Diameter
    0.5938 in, 19/32 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • PSC Code
    5133
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)