Motion
02328854

Made in USA
02328854

5/8" Diam, Straight Shank, 3-1/2" Flute, Hand Reamer;Straight Flute, 7" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673191
MFR #02328854
Price$176.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02328854

5/8" Diam, Straight Shank, 3-1/2" Flute, Hand Reamer;Straight Flute, 7" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673191
MFR #02328854

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$176.18/each

Specifications

Dimensions

  • Flute Length
    3-1/2 in
  • Overall Length
    7 in
  • Reamer Diameter
    0.6250 in, 5/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • PSC Code
    5133
  • Shank Type
    Straight

Overview

Mfr description
02328854 02328854 5/8" HSS USA ST SHK ST
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought