Motion
02328896

Made in USA
02328896

11/16" Diam, Straight Shank, 3-7/8" Flute, Hand Reamer;Straight Flute, 7-3/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673193
MFR #02328896
List Price$171.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02328896

11/16" Diam, Straight Shank, 3-7/8" Flute, Hand Reamer;Straight Flute, 7-3/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673193
MFR #02328896

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$171.15/each for your price

Overview

Mfr description
02328896 02328896 11/16" HSS USA ST SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.6875 in, 11/16 in
  • Flute Type
    Straight
  • Overall Length
    7-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    3-7/8 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text