Motion
02328938

Made in USA
02328938

3/4" Diam, Straight Shank, 4-3/16" Flute, Hand Reamer;Straight Flute, 8-3/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673195
MFR #02328938
List Price$195.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02328938

3/4" Diam, Straight Shank, 4-3/16" Flute, Hand Reamer;Straight Flute, 8-3/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673195
MFR #02328938

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$195.98/each for your price

Overview

Mfr description
02328938 02328938 3/4" HSS USA ST SHK ST
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.7500 in, 3/4 in
  • Flute Type
    Straight
  • Overall Length
    8-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    4-3/16 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text