1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02329092
1" Diam, Straight Shank, 5-7/16" Flute, Hand Reamer;Straight Flute, 10-7/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #
11673203
MFR #
02329092
Price
$279.68
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 02329092
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02329092
1" Diam, Straight Shank, 5-7/16" Flute, Hand Reamer;Straight Flute, 10-7/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #
11673203
MFR #
02329092
Mfr description
02329092 02329092 1" STR SHK STR FL USA
Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$279
.68
/each
Add to Cart
Specifications
Dimensions
Flute Length
5-7/16 in
Overall Length
10-7/8 in
Reamer Diameter
1.0000 in, 1 in
Details
Cutting Direction
Right Hand
Finish Coating
Bright
Flute Type
Straight
Material
High Speed Steel
PSC Code
5133
Shank Type
Straight
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items