Motion
02329175

Made in USA
02329175

1-1/4" Diam, Straight Shank, 6-1/8" Flute, Hand Reamer;Straight Flute, 12-1/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673207
MFR #02329175
List Price$448.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02329175

1-1/4" Diam, Straight Shank, 6-1/8" Flute, Hand Reamer;Straight Flute, 12-1/4" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673207
MFR #02329175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$448.80/each for your price

Overview

Mfr description
02329175 02329175 1 1/4" HSS USA ST SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    1.2500 in, 1-1/4 in
  • Flute Type
    Straight
  • Overall Length
    12-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    6-1/8 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text