Motion
02329191

Made in USA
02329191

1-5/16" Diam, Straight Shank, 6-1/4" Flute, Hand Reamer;Straight Flute, 12-1/2" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673208
MFR #02329191
Price$561.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02329191

1-5/16" Diam, Straight Shank, 6-1/4" Flute, Hand Reamer;Straight Flute, 12-1/2" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673208
MFR #02329191

Mfr description
02329191 02329191 1 5/16" HSS USA ST SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$561.40/each

Specifications

Dimensions

  • Flute Length
    6-1/4 in
  • Overall Length
    12-1/2 in
  • Reamer Diameter
    1.3125 in, 1-5/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • PSC Code
    5133
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)