Motion
02329233

Made in USA
02329233

1-7/16" Diam, Straight Shank, 6-7/16" Flute, Hand Reamer;Straight Flute, 12-7/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673210
MFR #02329233
List Price$586.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02329233

1-7/16" Diam, Straight Shank, 6-7/16" Flute, Hand Reamer;Straight Flute, 12-7/8" OAL, Right Hand Cut, High Speed Steel
MI ITEM #11673210
MFR #02329233

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$586.13/each for your price

Overview

Mfr description
02329233 02329233 1 7/16" HSS USA ST SHK
  • Straight flute reamers are the most common and are used in general purpose though-hole applications. They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    1.4375 in, 1-7/16 in
  • Flute Type
    Straight
  • Overall Length
    12-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    6-7/16 in
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought