Motion
02329357

Made in USA
02329357

1/8" Diam, Straight Shank, 1-1/2" Flute, Hand Reamer;Spiral Flute, 3" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673215
MFR #02329357
List Price$97.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02329357

1/8" Diam, Straight Shank, 1-1/2" Flute, Hand Reamer;Spiral Flute, 3" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673215
MFR #02329357

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.38/each for your price

Overview

Mfr description
02329357 02329357 1/8" HSS USA ST SHK LH
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    0.1250 in, 1/8 in
  • Flute Type
    Spiral
  • Overall Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    1-1/2 in
  • Spiral Direction
    Left Hand Spiral
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought