Motion
02329399

Made in USA
02329399

5/32" Diam, Straight Shank, 1-5/8" Flute, Hand Reamer;Spiral Flute, 3-1/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673217
MFR #02329399
List Price$97.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02329399

5/32" Diam, Straight Shank, 1-5/8" Flute, Hand Reamer;Spiral Flute, 3-1/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673217
MFR #02329399

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.20/each for your price

Overview

Mfr description
02329399 02329399 5/32" HSS USA ST SHK L
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    5/32 in
  • Flute Type
    Spiral
  • Overall Length
    3-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    1-5/8 in
  • Spiral Direction
    Left Hand Spiral
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought