Motion
02329472

Made in USA
02329472

7/32" Diam, Straight Shank, 1-7/8" Flute, Hand Reamer;Spiral Flute, 3-3/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673221
MFR #02329472
List Price$108.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02329472

7/32" Diam, Straight Shank, 1-7/8" Flute, Hand Reamer;Spiral Flute, 3-3/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673221
MFR #02329472

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$108.13/each for your price

Overview

Mfr description
02329472 02329472 7/32" HSS USA ST SHK L
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    1-7/8 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Overall Length
    3-3/4 in
  • PSC Code
    5133
  • Reamer Diameter
    7/32 in
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text