Motion
02329514

Made in USA
02329514

1/4" Diam, Straight Shank, 2" Flute, Hand Reamer;Spiral Flute, 4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673223
MFR #02329514
List Price$108.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02329514

1/4" Diam, Straight Shank, 2" Flute, Hand Reamer;Spiral Flute, 4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673223
MFR #02329514

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$108.15/each for your price

Overview

Mfr description
02329514 02329514 1/4"HSS USA ST SHK LH
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    2 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Overall Length
    4 in
  • PSC Code
    5133
  • Reamer Diameter
    0.2500 in, 1/4 in
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text