Motion
02329597

Made in USA
02329597

5/16" Diam, Straight Shank, 2-1/4" Flute, Hand Reamer;Spiral Flute, 4-1/2" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673227
MFR #02329597
List Price$110.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02329597

5/16" Diam, Straight Shank, 2-1/4" Flute, Hand Reamer;Spiral Flute, 4-1/2" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673227
MFR #02329597

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.75/each for your price

Overview

Mfr description
02329597 02329597 5/16" HSS USA ST SHK L
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Reamer Diameter
    0.3125 in, 5/16 in
  • Flute Type
    Spiral
  • Overall Length
    4-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand
  • Shank Type
    Straight
  • Flute Length
    2-1/4 in
  • Spiral Direction
    Left Hand Spiral
  • PSC Code
    5133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text