Motion
02329670

Made in USA
02329670

7/16" Diam, Straight Shank, 2-3/4" Flute, Hand Reamer;Spiral Flute, 5-1/2" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673231
MFR #02329670
Price$138.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02329670

7/16" Diam, Straight Shank, 2-3/4" Flute, Hand Reamer;Spiral Flute, 5-1/2" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673231
MFR #02329670

Mfr description
02329670 02329670 7/16" HSS USA ST SHK L
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.00/each

Specifications

Dimensions

  • Flute Length
    2-3/4 in
  • Overall Length
    5-1/2 in
  • Reamer Diameter
    0.4375 in, 7/16 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • PSC Code
    5133
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)