Motion
02329720

Made in USA
02329720

17/32" Diam, Straight Shank, 3-1/8" Flute, Hand Reamer;Spiral Flute, 6-1/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673234
MFR #02329720
Price$175.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02329720

17/32" Diam, Straight Shank, 3-1/8" Flute, Hand Reamer;Spiral Flute, 6-1/4" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673234
MFR #02329720

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$175.28/each

Specifications

Dimensions

  • Flute Length
    3-1/8 in
  • Overall Length
    6-1/4 in
  • Reamer Diameter
    17/32 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • PSC Code
    5133
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral

Overview

Mfr description
02329720 02329720 17/32 HSS USA ST SHK L
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought