Motion
02329779

Made in USA
02329779

5/8" Diam, Straight Shank, 3-1/2" Flute, Hand Reamer;Spiral Flute, 7" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673237
MFR #02329779
List Price$185.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02329779

5/8" Diam, Straight Shank, 3-1/2" Flute, Hand Reamer;Spiral Flute, 7" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673237
MFR #02329779

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$185.03/each for your price

Overview

Mfr description
02329779 02329779 5/8" HSS USA ST SHK LH
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    3-1/2 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Overall Length
    7 in
  • PSC Code
    5133
  • Reamer Diameter
    0.6250 in, 5/8 in
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text