Motion
02330017

Made in USA
02330017

1" Diam, Straight Shank, 5-7/16" Flute, Hand Reamer;Spiral Flute, 10-7/8" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673249
MFR #02330017
List Price$316.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02330017

1" Diam, Straight Shank, 5-7/16" Flute, Hand Reamer;Spiral Flute, 10-7/8" OAL, Left Hand Spiral, Right Hand Cut, High Speed Steel
MI ITEM #11673249
MFR #02330017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$316.50/each for your price

Overview

Mfr description
02330017 02330017 1" HSS USA ST SHK LH S
  • Spiral flute reamers are used in blind and through-hole operations. They are able to bridge interrupted cuts.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Flute Length
    5-7/16 in
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Overall Length
    10-7/8 in
  • PSC Code
    5133
  • Reamer Diameter
    1.0000 in, 1 in
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text