Motion
02334647

Made in USA
02334647

1" Reamer Diam, Straight Flute Shell Reamer 2-1/2" OAL, #5 Arbor Compatibility, 1/2" Center Hole Diam, Right Hand Cut
MI ITEM #11673262
MFR #02334647
List Price$194.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02334647

1" Reamer Diam, Straight Flute Shell Reamer 2-1/2" OAL, #5 Arbor Compatibility, 1/2" Center Hole Diam, Right Hand Cut
MI ITEM #11673262
MFR #02334647

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$194.88/each for your price

Overview

Mfr description
02334647 02334647 1" HS STR.FLUTE SHELL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Arbor Number Compatibility
    5
  • Center Hole Diameter
    1/2 in
  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Overall Length
    2-1/2 in
  • PSC Code
    3820
  • Reamer Diameter
    1 in
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text