1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02335206
1-5/16" Reamer Diam, Straight Flute Shell Reamer 3" OAL, #7 Arbor Compatibility, 3/4" Center Hole Diam, Right Hand Cut
MI ITEM #
11673267
MFR #
02335206
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 02335206
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02335206
1-5/16" Reamer Diam, Straight Flute Shell Reamer 3" OAL, #7 Arbor Compatibility, 3/4" Center Hole Diam, Right Hand Cut
MI ITEM #
11673267
MFR #
02335206
Mfr description
02335206 02335206 1 5/16 HS STR.FLUTE SH
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
Straight flutes are the most common and are used in general purpose though-hole applications
They are used for reaming holes without interrupted cuts.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Center Hole Diameter
3/4 in
Overall Length
3 in
Reamer Diameter
1-5/16 in
Details
Arbor Number Compatibility
7
Cutting Direction
Right Hand
Flute Type
Straight
PSC Code
3820
Reamer Material
High Speed Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items