Motion
02335321

Made in USA
02335321

1-1/2" Reamer Diam, Straight Flute Shell Reamer 3" OAL, #7 Arbor Compatibility, 3/4" Center Hole Diam, Right Hand Cut
MI ITEM #11673270
MFR #02335321
List Price$311.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02335321

1-1/2" Reamer Diam, Straight Flute Shell Reamer 3" OAL, #7 Arbor Compatibility, 3/4" Center Hole Diam, Right Hand Cut
MI ITEM #11673270
MFR #02335321

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$311.48/each for your price

Overview

Mfr description
02335321 02335321 1 1/2 LS STR.FLUTE SHE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Center Hole Diameter
    3/4 in
  • Reamer Diameter
    1-1/2 in
  • Flute Type
    Straight
  • Overall Length
    3 in
  • Cutting Direction
    Right Hand
  • Arbor Number Compatibility
    7
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text