Motion
02335362

Made in USA
02335362

1-9/16" Reamer Diam, Straight Flute Shell Reamer 3" OAL, #7 Arbor Compatibility, 3/4" Center Hole Diam, Right Hand Cut
Mi Item #11673271
MFR #02335362
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02335362

1-9/16" Reamer Diam, Straight Flute Shell Reamer 3" OAL, #7 Arbor Compatibility, 3/4" Center Hole Diam, Right Hand Cut
Mi Item #11673271
MFR #02335362

Mfr description
02335362 02335362 1 9/16 HS STR.FLUTE SH
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    3/4 in
  • Overall Length
    3 in
  • Reamer Diameter
    1-9/16 in

Details

  • Arbor Number Compatibility
    7
  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • PSC Code
    3820
  • Reamer Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)