Motion
02335446

Made in USA
02335446

1-11/16" Reamer Diam, Straight Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Right Hand Cut
MI ITEM #11673273
MFR #02335446
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02335446

1-11/16" Reamer Diam, Straight Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Right Hand Cut
MI ITEM #11673273
MFR #02335446

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02335446 02335446 1 11/16 HS STR.FLUTE S
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Center Hole Diameter
    1 in
  • Reamer Diameter
    1-11/16 in
  • PSC Code
    3820
  • Flute Type
    Straight
  • Overall Length
    3-1/2 in
  • Cutting Direction
    Right Hand
  • Arbor Number Compatibility
    8
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text