Motion
02336006

Made in USA
02336006

2" Reamer Diam, Straight Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Right Hand Cut
MI ITEM #11673278
MFR #02336006
List Price$574.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02336006

2" Reamer Diam, Straight Flute Shell Reamer 3-1/2" OAL, #8 Arbor Compatibility, 1" Center Hole Diam, Right Hand Cut
MI ITEM #11673278
MFR #02336006

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$574.78/each for your price

Overview

Mfr description
02336006 02336006 2" HS STR.FLUTE SHELL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Center Hole Diameter
    1 in
  • Reamer Diameter
    2 in
  • Flute Type
    Straight
  • Overall Length
    3-1/2 in
  • Cutting Direction
    Right Hand
  • Arbor Number Compatibility
    8
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought