Motion
02336162

Made in USA
02336162

2-1/4" Reamer Diam, Straight Flute Shell Reamer 3-3/4" OAL, #9 Arbor Compatibility, 1-1/4" Center Hole Diam, Right Hand Cut
MI ITEM #11673282
MFR #02336162
List Price$697.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02336162

2-1/4" Reamer Diam, Straight Flute Shell Reamer 3-3/4" OAL, #9 Arbor Compatibility, 1-1/4" Center Hole Diam, Right Hand Cut
MI ITEM #11673282
MFR #02336162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$697.18/each for your price

Overview

Mfr description
02336162 02336162 2 1/4 HS STR.FLUTE SHE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Arbor Number Compatibility
    9
  • Center Hole Diameter
    1-1/4 in
  • Cutting Direction
    Right Hand
  • Flute Type
    Straight
  • Overall Length
    3-3/4 in
  • Reamer Diameter
    2-1/4 in
  • Reamer Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text