Motion
02341360

Made in USA
02341360

5/16" Reamer Diam, 3/16" Small End Diam, 3/8" Diam Straight Shank, 2-3/4" Flute, Bridge Reamer; 4-5/8" Long, Right Hand Cut, Left Hand Spiral, 4 Flutes
MI ITEM #11673288
MFR #02341360
Price$92.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02341360

5/16" Reamer Diam, 3/16" Small End Diam, 3/8" Diam Straight Shank, 2-3/4" Flute, Bridge Reamer; 4-5/8" Long, Right Hand Cut, Left Hand Spiral, 4 Flutes
MI ITEM #11673288
MFR #02341360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.00/each

Specifications

Dimensions

  • Flute Length
    2-3/4 in
  • Overall Length
    4-5/8 in
  • Reamer Diameter
    5/16 in
  • Small End Diameter
    3/16 in

Details

  • Cutting Direction
    Right Hand
  • Number Of Flutes
    4
  • Reamer Type
    Bridge
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral

Overview

Mfr description
02341360 02341360 5/16"RMR DIA HSS USA F
  • Bridge reamers are heavy-duty tools designed for enlarging and aligning holes for rivets. Ideal for use in the construction of structural steel assemblies, bridge and ship construction.; Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought