Motion
02341428

Made in USA
02341428

7/16" Reamer Diam, 1/4" Small End Diam, 1/2" Diam Straight Shank, 3-1/2" Flute, Bridge Reamer; 5-3/8" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes
MI ITEM #11673290
MFR #02341428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02341428

7/16" Reamer Diam, 1/4" Small End Diam, 1/2" Diam Straight Shank, 3-1/2" Flute, Bridge Reamer; 5-3/8" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes
MI ITEM #11673290
MFR #02341428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02341428 02341428 7/16" STR SHK LHS RHC
  • Bridge reamers are heavy-duty tools designed for enlarging and aligning holes for rivets. Ideal for use in the construction of structural steel assemblies, bridge and ship construction.; Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Reamer Type
    Bridge
  • Reamer Diameter
    7/16 in
  • Shank Type
    Straight
  • Small End Diameter
    1/4 in
  • Flute Length
    3-1/2 in
  • Overall Length
    5-3/8 in
  • Number Of Flutes
    5
  • Cutting Direction
    Right Hand
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text