1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02341485
9/16" Reamer Diam, 11/32" Small End Diam, 1/2" Diam Straight Shank, 4" Flute, Bridge Reamer; 5-7/8" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes
MI ITEM #
11673292
MFR #
02341485
Price
$173.33
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Reamers
Bridge and Construction Reamers
Made in USA 02341485
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02341485
9/16" Reamer Diam, 11/32" Small End Diam, 1/2" Diam Straight Shank, 4" Flute, Bridge Reamer; 5-7/8" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes
MI ITEM #
11673292
MFR #
02341485
Mfr description
02341485 02341485 9/16"RMR DIA HSS USA F
Bridge reamers are heavy-duty tools designed for enlarging and aligning holes for rivets. Ideal for use in the construction of structural steel assemblies, bridge and ship construction.; Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$173
.33
/each
Add to Cart
Specifications
Dimensions
Flute Length
4 in
Overall Length
5-7/8 in
Reamer Diameter
9/16 in
Small End Diameter
11/32 in
Details
Cutting Direction
Right Hand
Number Of Flutes
5
Reamer Type
Bridge
Shank Type
Straight
Spiral Direction
Left Hand Spiral
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items