Motion
02341576

Made in USA
02341576

11/16" Reamer Diam, 3/8" Small End Diam, 1/2" Diam Straight Shank, 4-1/4" Flute, Bridge Reamer; Spiral Flute, 6-3/8" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes, High Speed Steel
Mi Item #11673295
MFR #02341576
Price$136.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02341576

11/16" Reamer Diam, 3/8" Small End Diam, 1/2" Diam Straight Shank, 4-1/4" Flute, Bridge Reamer; Spiral Flute, 6-3/8" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes, High Speed Steel
Mi Item #11673295
MFR #02341576

Mfr description
02341576 02341576 11/16"RMR DIA HSS USA
  • Bridge reamers are heavy-duty tools designed for enlarging and aligning holes for rivets. Ideal for use in the construction of structural steel assemblies, bridge and ship construction.; High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.; Spiral flute reamers are used in blind and through-hole operations. They are used to bridge interrupted cuts.; Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.58/each

Specifications

Dimensions

  • Flute Length
    4-1/4 in
  • Overall Length
    6-3/8 in
  • Reamer Diameter
    11/16 in
  • Small End Diameter
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Reamer Type
    Bridge
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)