Motion
02341758

Made in USA
02341758

1" Reamer Diam, 19/32" Small End Diam, 1/2" Diam Straight Shank, 5" Flute, Bridge Reamer; 6-7/8" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes
Mi Item #11673301
MFR #02341758
Price$232.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02341758

1" Reamer Diam, 19/32" Small End Diam, 1/2" Diam Straight Shank, 5" Flute, Bridge Reamer; 6-7/8" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes
Mi Item #11673301
MFR #02341758

Mfr description
02341758 02341758 1" RMR DIA HSS USA FLT
  • Bridge reamers are heavy-duty tools designed for enlarging and aligning holes for rivets. Ideal for use in the construction of structural steel assemblies, bridge and ship construction.; Straight shanks are used for general purpose applications. The shank is smaller than the drill bit diameter. They are used with portable drills and drill presses on ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.25/each

Specifications

Dimensions

  • Flute Length
    5 in
  • Overall Length
    6-7/8 in
  • Reamer Diameter
    1 in
  • Small End Diameter
    19/32 in

Details

  • Cutting Direction
    Right Hand
  • Number Of Flutes
    5
  • Reamer Type
    Bridge
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)