Motion
02341816

Made in USA
02341816

11/16" Reamer Diam, 3/8" Small End Diam, 1-1/16" Hex Shank, 4-1/2" Flute, Car Reamer; 6-1/2" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes
Mi Item #11673303
MFR #02341816
Price$168.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02341816

11/16" Reamer Diam, 3/8" Small End Diam, 1-1/16" Hex Shank, 4-1/2" Flute, Car Reamer; 6-1/2" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes
Mi Item #11673303
MFR #02341816

Mfr description
02341816 02341816 11/16" RMR DIA HSS USA
  • Car reamers are s heavy-duty reamers similar to bridge reamers, but they are designed with a shorter flute for access to smaller areas. They are used for construction and repairing offset holes. They are typically tapered at the point.; Hex shanks are used higher speed machining operations due to its angled shape. They are constructed of six sides and fit into a quick change chuck. They are commmonly made of a 1/4" shank.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.63/each

Specifications

Dimensions

  • Flute Length
    4-1/2 in
  • Overall Length
    6-1/2 in
  • Reamer Diameter
    11/16 in
  • Small End Diameter
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Number Of Flutes
    5
  • Reamer Type
    Car
  • Shank Type
    Hex
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)