1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02341907
1-1/16" Reamer Diam, 5/8" Small End Diam, 1-5/8" Hex Shank, 5" Flute, Car Reamer; 7" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes
MI ITEM #
11673306
MFR #
02341907
Price
$265.23
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Reamers
Bridge and Construction Reamers
Made in USA 02341907
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02341907
1-1/16" Reamer Diam, 5/8" Small End Diam, 1-5/8" Hex Shank, 5" Flute, Car Reamer; 7" Long, Right Hand Cut, Left Hand Spiral, 5 Flutes
MI ITEM #
11673306
MFR #
02341907
Mfr description
02341907 02341907 1-1/16" RMR DIA HSS US
Car reamers are s heavy-duty reamers similar to bridge reamers, but they are designed with a shorter flute for access to smaller areas. They are used for construction and repairing offset holes. They are typically tapered at the point.; Hex shanks are used higher speed machining operations due to its angled shape. They are constructed of six sides and fit into a quick change chuck. They are commmonly made of a 1/4" shank.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$265
.23
/each
Add to Cart
Specifications
Dimensions
Flute Length
5 in
Overall Length
7 in
Reamer Diameter
1-1/16 in
Small End Diameter
5/8 in
Details
Cutting Direction
Right Hand
Number Of Flutes
5
Reamer Type
Car
Shank Type
Hex
Spiral Direction
Left Hand Spiral
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items