Overview
Mfr description
02410116 02410116 11/64 HSS LH SP/RH CUT
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
- Spiral flute reamers are used in blind and through-hole operations
- They are used to bridge interrupted cuts.
Specifications
- Reamer Diameter0.1719 in
- Flute TypeSpiral
- MaterialHigh Speed Steel
- Shank TypeStraight
- Spiral DirectionLeft Hand Spiral
- Flute Length1-1/8 in
- Over Under Size ReamerNo
- Number Of Flutes6
- Overall Length4-1/2 in
- Dowel Pin ReamerNo
- Variable Diameter Reamer TypeNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data