Motion
02410363

Made in USA
02410363

9/16" High Speed Steel 8 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2" Flute Length, 8" OAL
Mi Item #11673414
MFR #02410363
Price$102.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02410363

9/16" High Speed Steel 8 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2" Flute Length, 8" OAL
Mi Item #11673414
MFR #02410363

Mfr description
02410363 02410363 9/16 HSS LH SPL/RH CUT
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.65/each

Specifications

Dimensions

  • Flute Length
    2 in
  • Over Under Size Reamer
    No
  • Overall Length
    8 in
  • Reamer Diameter
    0.5625 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)