Motion
02410405

Made in USA
02410405

5/8" High Speed Steel 8 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #11673416
MFR #02410405
Price$119.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02410405

5/8" High Speed Steel 8 Flute Chucking Reamer; Spiral Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #11673416
MFR #02410405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$119.70/each

Specifications

Dimensions

  • Flute Length
    2-1/4 in
  • Over Under Size Reamer
    No
  • Overall Length
    9 in
  • Reamer Diameter
    0.6250 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Shank Type
    Straight
  • Spiral Direction
    Left Hand Spiral

Overview

Mfr description
02410405 02410405 5/8 HSS LH SPL/RH CUT
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Spiral flute reamers are used in blind and through-hole operations
  • They are used to bridge interrupted cuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought