Overview
Mfr description
02411205 02411205 1"5/16 HSS LHSP/RH CUT
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
- Spiral flute reamers are used in blind and through-hole operations
- They are used to bridge interrupted cuts.
Specifications
- Reamer Diameter1.3125 in
- Flute TypeSpiral
- MaterialHigh Speed Steel
- Shank TypeStraight
- Spiral DirectionLeft Hand Spiral
- Flute Length3 in
- Over Under Size ReamerNo
- Number Of Flutes10
- Overall Length11-1/2 in
- Dowel Pin ReamerNo
- Variable Diameter Reamer TypeNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data