Motion
02412062

Made in USA
02412062

3/32" Cobalt 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 3/4" Flute Length, 3" OAL
Mi Item #11673440
MFR #02412062
Price$43.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02412062

3/32" Cobalt 4 Flute Chucking Reamer; Spiral Flute, Straight Shank, 3/4" Flute Length, 3" OAL
Mi Item #11673440
MFR #02412062

Mfr description
02412062 02412062 3/32 COBALT USA SS, SP
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.35/each

Specifications

Dimensions

  • Flute Length
    3/4 in
  • Over Under Size Reamer
    No
  • Overall Length
    3 in
  • Reamer Diameter
    0.0938 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Spiral
  • Material
    Cobalt
  • Number Of Flutes
    4
  • Shank Type
    Straight
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)